Universal protractor with magnifying glass, Beam length: 300mm

Article no.: 221370 Catalog no.: 453500
Price per 1 Piece
Net price: CHF 138.00

  • Services are only available for business customers. Please login.
  • CHF 9.84 /pcs.
    Delivery in 1 - 2 weeks
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 80.43 /pcs.
  • CHF 122.15 /pcs.
on request
In stock
7 pieces in stock

Select article variation and quantity

Beam length (mm) Price per 1 Piece (incl. VAT)
  • Standard: Manufacturer’s standard
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 360 degrees
Scale divisions 5 arc min.
Error limit ±5 arc min.
Beam length 300 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Type of product Protractor

Identification & Classification

Article number 221370
Catalog number 453500
EAN / GTIN 4045197294449

Description

Version:

Clear graduations and numbering of the scale disc 4×90°. Vernier and scale disc are on a common plane, resulting in error-free parallax-free reading. Measuring disc anti-glare chrome-plated.
The measuring blade has ends angled at 45° and 60°. It can be adjusted and clamped over its entire length. Vernier disc and slide can be locked by a knurled screw. With fine setting by knurled screw and magnifying viewing glass with field of view covering the whole vernier.

Optional extras:

Clamp No. 453520 (for fixing to scribers No. 445152445222), attachment square No. 453600.

Spare part:

Measuring beam No. 453510, spare magnifying glass No. 453820 size 1.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart