External micrometer set, Measuring range: 0-100mm

Article no.: 221042 Catalog no.: 420800
Price per 1 Piece
Net price: CHF 446.00

  • Services are only available for business customers. Please login.
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 159.45 /pcs.
  • CHF 283.22 /pcs.
on request
In stock
1 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)
  • Standard: ISO 3611
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 3611
Measuring range 0 mm - 100 mm
Micrometer barrel graduations 1/50 mm
Measurement technology analogue
Number of micrometers 4
Number of micrometer standards 3
Packaging sturdy box
Type of product External micrometer

Identification & Classification

Article number 221042
Catalog number 420800
EAN / GTIN 4946368661896
Manufacturer number 102-911-40
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

External micrometers No. 420500.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart