{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| suitable for steep tapers | 50 | |
| Hole characteristics | with bore | |
| Pull stud standard | ISO 7388-3 | |
| Collar ⌀ D | 36 mm | |
| Head ⌀ D1 | 28 mm | |
| Overall length L | 74 mm | |
| L1 | 34 mm | |
| Thread M | M24 | |
| Angle A | 15 degrees | |
| maximum tightening torque | 150 Nm | |
| suitable for taper arbors with colour code | SK 50 | |
| Width across flats | 30 mm | |
| Type of product | Pull Stud |
| Article number | 220427 | |
| Catalog number | 308600 | |
| EAN / GTIN | 4045197150912 | |
| Manufacturer number | 308600 50 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |