{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for shank ⌀ | 4.5 mm | |
| for shank □ | 3.4 mm | |
| Type of product | Clamping sleeve |
| Article number | 219795 | |
| Catalog number | 345000 | |
| EAN / GTIN | 4045197311580 | |
| Manufacturer number | 345000 1/4,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |