{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| External ⌀ | 20 mm | |
| Overall length | 175 mm | |
| Overhang dimension A | 76 mm | |
| Type of product | Reducing adapter |
| Article number | 219781 | |
| Catalog number | 343520 | |
| EAN / GTIN | 4045197295101 | |
| Manufacturer number | 343520 3/1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |