BOSCH Cordless Lamp GLT 18V-5000 (solo; C)

Article no.: 2194090 Catalog no.: Z072927
Price per 1 Piece
Net price: CHF 393.11
incl. vRG CHF 3.11
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP54
Illumination step 3 5,000 lm
Number of rechargeable batteries contained 0
Battery voltage 18V V
Overall height 2,200 mm

Identification & Classification

Article number 2194090
Catalog number Z072927
EAN / GTIN 4053423340907
Manufacturer number 06019P5000

Description

Description:

Product Highlights
The PRO GLT18V-5000 delivers outstanding illumination of the work area. Its 80 LEDs can be adjusted across 3 brightness levels up to 5000 lumens. The multidirectional light head allows the three panels to be positioned for full-area lighting, while the single-switch operation makes it easy to use. The light can be extended up to 2.2 m to illuminate overhead tasks with downward-facing light, helping to reduce shadows and glare. It sets up in less than 15 seconds with just a few simple steps and brings light to every dark corner. The work light folds down compactly and, weighing only 6.2 kg, is easy to transport and store. It is IP 54 certified.

Features and Applications
The PRO GLT18V-5000 is ideal for lighting medium to large work areas. Compatible with the Bosch Professional 18V System and the cross-brand AMPShare battery alliance.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart