Combination spanners, Width across flats: 10mm

Article no.: 2192965 Catalog no.: GG6036
New product
Set price 5 Piece (CHF 5.31 / 1 Piece)
Net price: CHF 24.55
on request
In stock
38 pieces in stock

Select article variation and quantity

Width across flats (mm) Set price 5 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 10 mm
Standard DIN 3113 A; ISO 3318; ISO 7738
Spanner length L 125 mm
maximum jaw height h1 5 mm
maximum ring height h2 max 9 mm
Manufacturing process drop forged
Material Chromium vanadium steel
Surface matt chrome plated
Width across flats metric
Type of product Spanners
USP1 5 pieces combination spanner

Identification & Classification

Article number 2192965
Catalog number GG6036
EAN / GTIN 7612428347693
Manufacturer number GG6036 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged. With close tolerance jaw width.
With optimised profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Ring end with HT-Drive profile.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

5 pieces combination spanner No. 613600 10.

Note:

HT-Drive – the particularly close-fitting profile.
Advantage:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart