{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Forend | rounded | |
| Surface | black | |
| Forend design | Rundstulp 138x20x3 mm | |
| Lock usage | Wood | |
| DIN | left/right | |
| Nut | 8 mm | |
| DM (X) | 55 mm |
| Article number | 2192764 | |
| Catalog number | 11052 | |
| EAN / GTIN | 4337272114620 | |
| Manufacturer number | ESK-RBS55001 |