{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN 702-2 | |
| Aperture E | 76 mm | |
| Height without jaws H1 | 83 mm | |
| Height with jaws H2 | 124 mm | |
| Number of studs | 6 | |
| Centring ⌀ B | 139.7 mm | |
| Size of studs | 3/4-16 | |
| Chuck key square K | 12 mm | |
| Weight | 28.5 kg | |
| maximum speed | 3,000 min-1 | |
| Colour code for accessories | Röhm geared scroll chucks and jaws | |
| Type of product | Gear scroll chucks |
| Article number | 219146 | |
| Catalog number | 310655 | |
| EAN / GTIN | 4019208525716 | |
| Manufacturer number | 185439 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 SONTHEIM/BRZ, Germany, www.roehm.biz |