SDS-Max to SDS-Max extension 320 mm

Article no.: 2187098 Catalog no.: Z782117
Price per 1 Piece
Net price: CHF 53.50
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Execution Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 320 mm
Shank SDS-Max

Identification & Classification

Article number 2187098
Catalog number Z782117
EAN / GTIN 4002395358533
Manufacturer number 4932399242

Description

Description:


  • The innovative and universally applicable DrillConnect extension system from Milwaukee® is the ultimate solution for maximum flexibility when drilling with large diameters.
  • DrillConnect is the connection between the machine (up to 8 kg) and the working tool (drill bit, core bit, etc.). Compatible with all SDS-Max tools, such as drill bits, milling core bits, and core bits.
  • Universal: The extensions are available in various lengths with SDS-Max and 19 mm K-Hex shanks.
  • Cost-saving: Professional users often require long and short drill bits, sometimes with the same diameter. With the DrillConnect system, the number of required drill bits can be reduced. Users now only need one drill length, which can be extended if necessary using the DrillConnect system. This means only one standard drill bit per tool type and diameter is needed, potentially saving up to 30% in costs.
  • 100% Power: The DrillConnect adapter enables a quick and secure connection between the machine and the tool. With full power transmission to the drill tip, there is no loss of energy.
  • Lightweight: Using a short working tool combined with the 18 mm extension reduces the total weight by up to 15% compared to a long drill bit.
  • We recommend cleaning and oiling the DrillConnect adapter regularly (Milwaukee® grease 4932352273).
  • DrillConnect is suitable for drilling large diameters from 32 mm and for use with rotary hammers up to 8 kg.
  • Suitable for drilling large diameters from 32 mm.
  • Suitable for use with rotary hammers up to 8 kg.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart