Carbide hammer drill “MX4” SDS-MAX set 5-pc

Article no.: 2187096 Catalog no.: Z789200
Price per 1 Piece
Net price: CHF 530.00
on request
In stock
1 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HM
Use with impact / without impact Schlagbohren
Shank SDS Max
Number of cutting edges Z 4
Type of product Steinbohrer

Identification & Classification

Article number 2187096
Catalog number Z789200
EAN / GTIN 4002395374588
Manufacturer number 4932352800

Description

Version:

Special carbide insert geometry for longer tool lives.
Sharper angled tip: More precise drilling, no slipping on the surface, aggressive drilling in concrete steel and faster drilling speed. PGM certified – verified precise and wall-plug-capable drill holes, both for chemical and for physical anchors. Large flute channels for quick evacuation of waste material, resulting in less friction.
Drill head with square cross section from ⌀ 16 mm.

Content:

⌀ 16 / 18 x 540 mm, ⌀ 20 / 22 / 25 x 520 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart