MILW. flat wood drill bit 28x152 mm

Article no.: 2186946 Catalog no.: Z782122
Price per 1 Piece
Net price: CHF 7.30
Do you want to order more than one article? To quick entry
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Drill Bit Size Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

36 mm
overall length 152 mm

Identification & Classification

Article number 2186946
Catalog number Z782122
EAN / GTIN 4002395332748
Manufacturer number 4932363143

Description

Description:

<p>Produktinformationen</p><ul> <li>Schnelles Bohren von großen Durchmessern</li> <li>Geeignet zum Bohren in Hart- und Weichholz sowie Spanplatten</li> <li>Ideal für Schlüsseldienst, Elektriker und Heizungsbauer</li> <li>1/4Zoll Sechskant-Aufnahme (DIN E 6.3) für Bitdirektaufnahmen und sicheren Sitz im Bohrfutter</li> <li>Zentrierspitze für präzise Positionierung</li> </ul>

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart