Metal drill HSS-G RED HEX 1/4" 3.5x69 mm 10-pc

Article no.: 2186881 Catalog no.: Z782124
Price per 1 Piece
Net price: CHF 21.65
Do you want to order more than one article? To quick entry
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Drill Bit Size Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

largest ⌀ D2 2.5 mm
Contents 10

Identification & Classification

Article number 2186881
Catalog number Z782124
EAN / GTIN 4058546341107
Manufacturer number 4932478177

Description

Description:


  • Impact-resistant metal drill bits with ¼″ hex shank, optimized for cordless impact drivers.
  • Titanium coating ensures reduced heat build-up and enables higher drilling speed.
  • QUAD EDGE™ drill tip: unique combination of 135° split point and 4 cutting edges—135° split point allows easier centering with no need for a center punch. The 4 cutting edges produce smaller chips for less heat generation and longer bit life.
  • Variable spiral geometry ensures faster chip removal and lower heat build-up.
  • Innovative core: reinforced drill core towards the shank for extended spiral durability.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart