• The item cannot be ordered due to missing prices.

3M Cut-off Disc SC-DH 22.23 x 125 mm

Article no.: 2185324 Catalog no.: Z565224

Select article variation and quantity

Price per Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit designation 60+
maximum speed 12,250 min-1

Identification & Classification

Article number 2185324
Catalog number Z565224
EAN / GTIN 2000001175804
Manufacturer number 7100304306

Description

Description:

FUNCTIONAL SPECIALIST: Produces vertical cuts with the outer edge of the disc, making it ideal for cutting metal, including car body or ship plates, stainless steel pipes, exhaust pipes, clamps, rusted fasteners and more.
IMPROVED SPEED: Delivers up to 10% faster cutting speed compared to 3M™ Cubitron™ II abrasives to reduce the time and pressure required to complete the job.
FEWER CHANGES: Removes up to 3x more material compared to 3M™ Cubitron™ II abrasives.
LONG LIFE: Designed to last up to 2x longer than leading competitors.
REVAMPED 3M PRECISION-SHAPED GRAIN: 3M has revamped the precision-shaped ceramic triangular grain, using patented advances in grain shape and molecular bonding technology to create angular structures that continuously break into new sharp grain tips. This allows it to wear evenly and run cool with optimal mineral breakdown.
The 3M™ Cubitron™ 3 cutting disc produces vertical cuts using the outer edge of the disc. This makes it ideal for cutting metal, including stainless steel pipes, exhaust pipes, clamps, rusted fasteners and more. The 3M™ Cubitron™ 3 Cut-Off Wheel uses the redesigned 3M Precision-Shaped Grain, which utilises patented micro-fracture molecular bonding technology. Its structure is designed to continuously break off during the grinding process to form sharp points. These clean, sharp edges ensure that the abrasive provides faster and cooler removal and a longer service life than conventional abrasives. 3M™ Cubitron™ high-performance abrasives are designed for professional sanders who expect more from their equipment. Experience the next generation of grinding performance with the 3M™ Cubitron™ 3 cutting disc.

The 3M™ Cubitron™ 3 cutting disc offers next-generation performance, with over 100 years of 3M innovation in metalworking. Like other 3M industrial abrasives, this disc is designed for a wide range of applications, including cutting the hardest metals. It is also designed to perform better at high speeds. Therefore, a tool that maintains speed is essential. Realise its full potential by combining it with a powerful and durable 3M angle grinder for improved performance and durability in demanding industrial conditions. Always remember to use a tool guard and do not exceed the maximum operating speed indicated on the disc. 3M has everything you need to equip your employees with industry-leading solutions, so you and your team are prepared for any challenge that comes your way.

Application Area:

Grinding

Cutting

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart