PB 38200 Socket Wrench Screwdriver 5,5

Article no.: 2184748 Catalog no.: Z621642
Price per 1 Piece
Net price: CHF 12.45
Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Select article variation and quantity

ball head Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 90 mm
overall length 194 mm
Type of handle SwissGrip Evo
Type of product Schraubenzieher

Identification & Classification

Article number 2184748
Catalog number Z621642
EAN / GTIN 7610733295876
Manufacturer number PB 38200.5,5-90

Description

Description:

  • For hexagon screws
  • Optimized grip shape for maximum power transmission and unmatched high torque
  • The SwissGrip Evo's superior ergonomics ensure effortless, fatigue-free working
  • Non-slip and easy to grip – for safe, precise use in all conditions
  • Inner core made of 100% recycled material, outer core with recycled content, for maximum durability
  • Modern 3-component materialization: chemically and mechanically highly resistant, sustainable, hard-wearing
  • ColorCode, permanent laser marking on the end of the handle – quick identification of screw profile/size
  • Special spring steel-based alloy, exceptional elasticity with high hardness
  • Laser-marked with serial number, lifetime warranty

Application Notes:


  • for metal screws M: 3
  • external hexagon: 5.5

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart