PB 38205 Internal Hex Screwdriver 5

Article no.: 2184715 Catalog no.: Z621640
Price per 1 Piece
Net price: CHF 7.60
Do you want to order more than one article? To quick entry
on request
Delivery by arrangement
0 pieces in stock

Select article variation and quantity

ball head Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 140 mm
overall length 263 mm
Type of handle SwissGrip Evo
Type of product Schraubenzieher

Identification & Classification

Article number 2184715
Catalog number Z621640
EAN / GTIN 7610733296019
Manufacturer number PB 38205.5-140

Description

Description:

  • For hexagon socket screws
  • Precise, dimensionally accurate tip, optimal fit in screws
  • Optimized handle shape for maximum power transmission and unmatched high torques
  • The SwissGrip Evo's superior ergonomics ensure effortless, fatigue-free working
  • Non-slip and easy to grip – for safe, precise use in all conditions
  • Inner core made from 100% recycled material, outer core with recycled content, for maximum durability
  • Modern 3-component materialization: chemically and mechanically highly resistant, sustainable, hard-wearing
  • ColorCode, permanent laser marking on the end of the handle – quick identification of screw profile/size
  • Special spring steel-based alloy, exceptional elasticity with high hardness
  • Laser-marked with serial number, lifetime warranty

Application Notes:


  • Hex socket screw size, metric: 5
  • For set screws M: 10
  • For metal screws M: 6

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart