PB 38515 Allrounder set, 31 pcs in roll-up pouch, HQ box, 100-250 VAC

Article no.: 2184629 Catalog no.: Z621651
Price per 1 Piece
Net price: CHF 164.00
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Execution Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2184629
Catalog number Z621651
EAN / GTIN 7610733297146
Manufacturer number PB 38515.LED CBB

Description

Description:

  • For all common slotted, Phillips, Pozidriv, Torx®, and hexagon socket screws
  • Universal tool set for professional and leisure use
  • With interchangeable blades PB 215 and PB 53, with “click” lock
  • Precise, dimensionally accurate tips, optimal fit in screws
  • SwissGrip Evo for larger screws, slim telescopic handle for smaller screws
  • Optimized handle shape for maximum power transmission and unmatched high torque
  • The SwissGrip Evo's outstanding ergonomics ensure effortless, fatigue-free working
  • Non-slip and easy to grip – for safe, precise use in all conditions
  • Inner core made from 100% recycled material, outer core with recycled content, for maximum durability
  • Modern 3-component materialization: chemically and mechanically highly resistant, sustainable, durable
  • 31 professional quality tools in a compact space, including square awl and phase tester 200–250 VAC or LED phase tester 100–250 VAC

Content:


  • Handle: PB 53, PB 38215.A
  • Slotted: 2, 3, 4, 5
  • Phillips: 2
  • Pozidriv: 0, 2
  • For Torx® screws: 6-7, 8-9, 10, 15, 20, 25
  • Hexagonal (mm): 1.5-2, 2.5-3, 4, 5, 6
  • Slotted-Phillips (duplex blade): 00, 0, 1
  • Awl: 1

Application Area:

100 - 250 VAC

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart