PB 38820 Electrician Flat Chisel

Article no.: 2184623 Catalog no.: Z621657
Price per 1 Piece
Net price: CHF 21.25
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ganze Länge 275 mm
Weight 216 kg

Identification & Classification

Article number 2184623
Catalog number Z621657
EAN / GTIN 7610733297177
Manufacturer number PB 38820.3-155 D

Description

Description:

  • For general chiseling and breaking work with a targeted breaking effect
  • For removing excess concrete or mortar residue
  • Octagonal shaft with sharp cutting edge; avoid heating above 200°C when regrinding
  • With continuous blade for effective transfer of impact energy
  • Chrome-plated, permanent rust protection
  • Maximum ergonomics of the SwissGrip Evo ensures effortless, fatigue-free working
  • Non-slip and easy to grip – for safe, precise use in all conditions
  • Inner core made of 100% recycled material, outer core with recycled content, for maximum durability
  • Modern 3-component materialization: chemically and mechanically highly resistant, sustainable, hard-wearing
  • High working hardness, ensures exceptional cutting performance and long service life
  • Special spring steel-based alloy, hard and tough for long service life
  • Laser-marked with serial number, lifetime warranty
  • Observe safety regulations when working with impact tools: www.pbst.ch/safe

Application Notes:

  • Total length 275
  • Shaft thickness 8
  • Cutting width 10
  • Weight 216

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart