{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ganze Länge | 153 mm | |
| Through hole | 3 mm | |
| Blade length | 75 mm | |
| Weight | 19 kg |
| Article number | 2184616 | |
| Catalog number | Z621660 | |
| EAN / GTIN | 7610733297061 | |
| Manufacturer number | PB 38679.3-75 RE |