PB 38677 PickTool Hook, Handle

Article no.: 2184614 Catalog no.: Z621659
Price per 1 Piece
Net price: CHF 8.65
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ganze Länge 153 mm
Through hole 3 mm
Blade length 75 mm
Weight 19.5 kg

Identification & Classification

Article number 2184614
Catalog number Z621659
EAN / GTIN 7610733297047
Manufacturer number PB 38677.3-75 RE

Description

Description:

  • Installing and removing seals and O-rings in engines, transmissions, brakes, and air conditioning systems
  • Straight, rounded tip for quick and gentle removal of sealing elements
  • Precisely rounded tip, high hardness, extremely durable
  • Knurled section in front of the handle for a secure grip even in wet or oily environments
  • The SwissGrip Evo's outstanding ergonomics ensure effortless, fatigue-free working
  • Non-slip and easy to grip – for safe, precise use in all conditions
  • Inner core made from 100% recycled material, outer core with recycled content, for maximum durability
  • Modern 3-component materialization: chemically and mechanically highly resistant, sustainable, durable
  • Special spring steel-based alloy, exceptional elasticity with high hardness
  • Laser-marked with serial number, lifetime warranty

Application Notes:

  • Diameter 3
  • Total length 153
  • Blade length 75
  • Weight 19.5

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart