PB 38243 Screwdriver Set for PZ

Article no.: 2184599 Catalog no.: Z621629
Price per 1 Piece
Net price: CHF 38.00
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2184599
Catalog number Z621629
EAN / GTIN 7610733296613
Manufacturer number PB 38243.H

Description

Description:

  • For Pozidriv screws
  • Precise, dimensionally accurate tips, optimal fit in screws
  • Optimized handle shape for maximum power transmission and unmatched high torques
  • The SwissGrip Evo's superior ergonomics ensure effortless, fatigue-free working
  • Non-slip and easy to grip – for safe, precise use in all conditions
  • Inner core made from 100% recycled material, outer core with recycled content, for maximum durability
  • Modern 3-component materialization: chemically and mechanically highly resistant, sustainable, hard-wearing
  • ColorCode, permanent laser marking on the end of the handle – quick identification of screw profile/size
  • Special spring steel-based alloy, exceptional elasticity with high hardness
  • Laser-marked with serial number, lifetime warranty

Application Notes:

  • Cross slot 0, 1, 2, 3
  • Weight 375

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart