PB 38222 Interchangeable blade set, 15 pcs, in fabric roll-up pouch

Article no.: 2184592 Catalog no.: Z621647
Price per 1 Piece
Net price: CHF 104.00
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade tip Schlitz: 0, 2, 3, 4, 5, Phillips (Kreuzschlitz): 1, 2, Für Torx® Schrauben: 8, 9, 10, 15, 20, 25, 30, Ahle: 1

Identification & Classification

Article number 2184592
Catalog number Z621647
EAN / GTIN 7610733297832
Manufacturer number PB 38222.GY

Description

Description:

  • For slotted, Phillips, and Torx® screws, wide selection of commonly used profiles
  • With PB 215 interchangeable blades, with “click” closure
  • Extended equipment for assembly and service work, workshop, at home, or on the go
  • Includes phase tester with glow lamp, 200–250 VAC, DIN VDE 0680-6:2021-08
  • Precise, dimensionally accurate tips, optimal fit in screws
  • Optimized handle shape for maximum power transmission and unmatched high torques
  • The SwissGrip Evo's superior ergonomics ensure effortless, fatigue-free working
  • Non-slip and easy to grip – for safe, precise use in all conditions
  • Modern 3-component materialization: chemically and mechanically highly resistant, sustainable, durable
  • 14 professional quality tools in a compact space, including square awl and phase tester 200–250 VAC

Content:


  • Handle: PB 38215.A
  • Slotted: 0, 2, 3, 4, 5
  • Phillips (crosshead): 1, 2
  • For Torx® screws: 8, 9, 10, 15, 20, 25, 30
  • Awl: 1

Application Area:

200 - 250 VAC

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart