MILWAUKEE SHOCKWAVE step drill 4‑12 mm, 1 mm steps

Article no.: 2184377 Catalog no.: Z789053
New product
Price per 1 Piece
Net price: CHF 69.00
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Drilling stages Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shank ¼″ Hex
Overall length 83 mm
Drill steps in increments of 1 mm

Identification & Classification

Article number 2184377
Catalog number Z789053
EAN / GTIN 0045242505166
Manufacturer number 48899261

Description

Description:


  • SHOCKWAVE™ impact-resistant step drills are designed for use with impact drivers, but are also suitable for use with (cordless) drills.
  • The ¼″ hex shank with optimized SHOCK ZONE™ absorbs impact forces and reduces the risk of shaft breakage for longer tool life.
  • Titanium aluminum nitride coating for up to 5x longer service life.
  • RAPID STRIKE TIP™ drill tip: enables easier centering and faster drilling without pre-drilling.
  • 2-flute design: optimized for use with impact drivers and chatter-free drilling.
  • Laser-marked diameter indicators.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart