MILWAUKEE diamond drill set 5× 8 mm 1/4" Hex

Article no.: 2184353 Catalog no.: Z789059
Price per 1 Piece
Net price: CHF 101.50
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Execution Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Content 5x ⌀ 8 mm

Identification & Classification

Article number 2184353
Catalog number Z789059
EAN / GTIN 4058546521707
Manufacturer number 4932498301

Description

Description:


  • Diamond-tipped drill bits and hole saws are ideal for professional use in extremely hard materials such as porcelain, fine stoneware, engineered stone tiles, cast iron, or fiberglass. These drills and hole saws impress with their superior durability and fast drilling progress even in the toughest materials. Suitable for use with an angle grinder with appropriate adapter or with a (cordless) drill driver.
  • Minimal water: Unlike conventional diamond hole saws, these diamond drills and hole saws require very little water. A brief dip before drilling and re-wetting every 5 seconds during drilling is sufficient for optimal performance and extended tool life.
  • Clean holes: Drills clean, precise holes without damaging the surface.
  • Superior durability: High-quality diamond particles, an optimal bonding matrix, and a dimensionally stable drill body ensure fast drilling and increased lifespan.
  • Easy core removal through multiple access points.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart