Qolibri Slidebloc® ultra Wechselgarnitur 1100 links RZ

Article no.: 2182147 Catalog no.: 14897
Price per 1 Set
Net price: CHF 81.30
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Set (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

System Slidebloc® ultra
Set type Replacement set with key escutcheon
Material Stainless steel
DIN left
Cutout RZ
Surface titan
Rosette 52x52x5 mm, Cliprosette
TS 38 mm - 45 mm
Utility class EN 1906 Klasse 3
Handle 135x60 mm Ø 20 mm
rosette shape square
Handle shape L-Form (lov_val_su_115326)
Shape 1100
Door material Wood; Metal; Plastic
Square drive 8 mm
Mandrel 8x110

Identification & Classification

Article number 2182147
Catalog number 14897
EAN / GTIN 4337272017105
Manufacturer number SBU-QTT1100863

Description

Supplied with:

  • 1 Drückerlochteil mit Stiftschnellverbindung SSV
  • 1 Knopf zylinderisch versetzt
  • 1 Paar Drückerrosetten mit Rückholfeder
  • 1 Paar Schlüsselrosetten
  • 1 Wechselstift M10/8x110 mm

Application Notes:

Bildausfühung DIN rechts

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart