{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Power supply | Batteriebetrieben | |
| Battery type | AA | |
| Manufacturer ID | 7100257811 | |
| Material of the shell | ABS | |
| SNR value (noise attenuation) | 30 dB(A) | |
| Working time | 78 h h | |
| Colour of shell | Schwarz, Hellgrün |
| Article number | 2180509 | |
| Catalog number | Z097787 | |
| EAN / GTIN | 4054596921078 |