Vernier caliper set, measurement range: 150 mm, Number of digital calipers: 3

Article no.: 2180278 Catalog no.: 404104
New product
Set price 3 Piece (CHF 40.00 / 1 Piece)
Net price: CHF 111.00

  • Services are only available for business customers. Please login.
  • CHF 20.05 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 73.62 /pcs.
  • CHF 41.02 /pcs.
on request
In stock
4 pieces in stock

Select article variation and quantity

Number of digital calipers Set price 3 Piece (incl. VAT)
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: rectangular 3.7×1.3
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.05 mm
Reversible reading mm / inch
Graduation 1/20 mm
Graduation 1/128 in
Measurement deviation E MPE ± 0.05 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.3
Locking Locking screw at top
Jaw length 40 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging Wallet
Type of product Universal caliper

Identification & Classification

Article number 2180278
Catalog number 404104
EAN / GTIN 2000001173749

Description

Version:

Satin chromium plated anti-glare scales. Fine, high-contrast scale. Locking screw at the top.
Precision lapped measuring faces.

Supplied with:

3 pcs. caliper No. 410250 150.

Optional extras:

Thread table No. 412180 for caliper back.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart