{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Handle shape | Special form | |
| Shape | 2103 | |
| System | Pullbloc® 4.1 | |
| Door material | Wood; Metal; Plastic | |
| Set type | Set without key escutcheon | |
| Square drive | 8 mm | |
| Material | Stainless steel | |
| Surface | black | |
| Rosette | Ø 54x9.5 mm | |
| Utility class | EN 1906 Klasse 4 | |
| Handle | 146x58 mm | |
| rosette shape | round |
| Article number | 2178788 | |
| Catalog number | 14877 | |
| EAN / GTIN | 4337272254029 | |
| Manufacturer number | PB4.1360-SW82103OS |