power strip Construct Line, 4x Typ 13 IP55, 90° arrangem, black / blue

Article no.: 2176398 Catalog no.: Z081075
Price per 1 Piece
Net price: CHF 89.00
on request
In stock
4 pieces in stock

Select article variation and quantity

Cable length Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP44
Rated power unrolled 2,300 W
Number of sockets 4
Width 150 mm
Height 92 mm
Length of strip 365 mm
Cable colour schwarz,hellblau,grau
Cable length 5 m
Body material Kunststoff
Number of sockets 230 V/16 A 4
Weight 1.48 kg
Cable type H07RN-F
‌Plug type, input Typ 13 (T13) IP55
Rated current 10 A
Nominal voltage 230 V

Identification & Classification

Article number 2176398
Catalog number Z081075
EAN / GTIN 7618403068577
Manufacturer number 166961

Description

Version:

Power strip Construct Line IP44 4x Type 13 IP55 90° black / 230V / 10A / overcurrent protection, with light blue hinged cover, cable winding option, 2 retractable metal hooks, mounting options: cable ties and screws / impact-resistant plastic / supply cable: Type 13 IP55 H07RN-F3G1.5 5m black

Description:

This power strip is the ideal solution for powering up to four devices simultaneously on a construction site or in a workshop without taking up much space. With the hinged lid closed, the IP44 protection rating provides protection against the ingress of even the smallest solid foreign objects (IP4X) and against water splashes from all directions (IPX4). The generously dimensioned power cable is ideal for bridging longer distances or for use in changing locations. The horizontal outlet arrangement allows for the use of large power adapters without blocking adjacent outlets. It can be attached to the desired location using screws, the hook for temporary use, or the tabs for cable ties. Thanks to the integrated overcurrent protection and the S+ safety mark, maximum safety is guaranteed.

The Construct Line impresses with its durability, particularly in harsh environments.

Advantage:

• Durable in rough environments like workshops or construction sites
• Space‑saving with few connections
• Guaranteed protection against solid objects and all-round splash water (IP44)
• Generously sized supply cable
• Horizontal socket layout enables use of multiple power adapters
• Easy mounting at desired location

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart