{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| IP Index of Protection | IP20 | |
| suitable for countries | Schweiz | |
| Length | 80 mm | |
| Width | 80 mm | |
| Height | 76 mm | |
| Colour | weiss | |
| Weight | 0.14 kg | |
| Type of product | Zeitschaltuhr |
| Article number | 2176337 | |
| Catalog number | Z081091 | |
| EAN / GTIN | 7610896014345 | |
| Manufacturer number | 130930 |