{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| IP Index of Protection | IP20 | |
| Rated power unrolled | 2,300 W | |
| Number of sockets | 12 | |
| Width | 72 mm | |
| Height | 44 mm | |
| Length of strip | 825 mm | |
| Cable colour | schwarz,silber | |
| Cable length | 1.5 m | |
| Body material | Kunststoff | |
| suitable for countries | Schweiz | |
| Weight | 1.016 kg | |
| Cable type | H05VV-F | |
| Plug type, input | Typ 12 (T12) | |
| Rated current | 10 A | |
| Nominal voltage | 230 V |
| Article number | 2176312 | |
| Catalog number | Z081081 | |
| EAN / GTIN | 7610896148880 | |
| Manufacturer number | 127393 |