• This product is only available for business customers.

SBTB2225SRR-JHP-T JETCUT Base Holders for Back-End Machining Heads Intended for Swiss-Type Machines

Article no.: 2167913 Catalog no.: L23910 103182
New product
Price per 1 Piece
Net price: CHF 320.00
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2167913
Catalog number L23910 103182
EAN / GTIN 7291075488982
Manufacturer number 3393464

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 22 mm

Feature:

  • Body Diameter (BD): 52 mm
  • Connection Diameter Machine Side (DCONMS): 22 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart