{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | RUNNER | |
| Gender | Gentlemen’s; Unisex | |
| Protection class | S1P | |
| Material of protective toe-cap | Steel | |
| Puncture resistance | Textile | |
| Standard | Inlay type-tested according to DGUV regulation 191 | |
| electrostatic characteristic | EGB/ESD | |
| Characteristic of the sole | Rebound sole | |
| EU shoe size | 36 | |
| Colour | black | |
| Type of product | Safety shoes |
| Article number | 2161722 | |
| Catalog number | 092011 | |
| EAN / GTIN | 4043692415383 | |
| Manufacturer number | 83700 36 | |
| Manufacturer/responsible person | ATLAS Schuhfabrik GmbH & Co.KG, Frische Luft 159, 44319 Dortmund, Germany, https://www.atlasschuhe.de/ |