Countersink 90°, uncoated, External ⌀ Dc: 31mm

Article no.: 216155 Catalog no.: 150395
Price per 1 Piece
Net price: CHF 45.75
Do you want to order more than one article? To quick entry
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

External ⌀ Dc (mm) Price per 1 Piece (incl. VAT)
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 335 D
  • Shank: Morse taper

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 31 mm
Coating uncoated
Countersink tip angle 90 degrees
Tool material HSS
Number of cutting edges Z 3
Standard DIN 335 D
Shank Morse taper
Through-coolant no
smallest countersink ⌀ for holes from 4.2 mm
Overall length L 112 mm
Morse taper MT 2
for countersunk screws DIN 7991 M16
Feed f in steel < 500 N/mm2 0.25 mm/rev.
Colour ring without
Pre-drill ⌀ 4.2 mm
Type of product Stepped drill and countersink

Identification & Classification

Article number 216155
Catalog number 150395
EAN / GTIN 4045197086938
Manufacturer number 150395 31
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
wet maximum
 
dry
 

Description

Version:

Countersinks radially relief ground. Chip flutes are ground from solid up to size 31. Chip angle varies with the countersink ⌀ for optimum chip formation. Countersink point and circumference are relief ground and cut easily.
Economy countersink version.

Note:

For countersink bits with shank 6.3 mm (1/4 inch) see Group 67.
For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart