Digital internal micrometer with data output, Measuring range: 100-125mm

Article no.: 2161124 Catalog no.: 428931
New product
Price per 1 Piece
Net price: CHF 2’045.46
incl. vRG CHF 0.46
Do you want to order more than one article? To quick entry

  • Services are only available for business customers. Please login.
  • CHF 9.84 /pcs.
    Delivery in 1 - 2 weeks
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 62.70 /pcs.
  • CHF 59.24 /pcs.
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)
  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: USB interface; USB interface
  • IP Index of Protection: IP 65
  • Measured value saving: MAHR reference-lock system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 100 mm - 125 mm
Scale divisions 0.001 mm
Reversible reading mm / inch
Error limit 0.006 mm
Dimension a 0.5 mm
Standard measuring depth 132 mm
Interface USB interface; USB interface
IP Index of Protection IP 65
Measured value saving MAHR reference-lock system
Measurement technology digital
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
Battery type Button cell
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product 3-point internal micrometer

Identification & Classification

Article number 2161124
Catalog number 428931
EAN / GTIN 4059192064938
Manufacturer number 4191218
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

3-point internal micrometers / internal quick measuring devices with connection thread to easily change the measuring heads. Self-centring micrometer head from 12 mm with carbide measuring jaws. From 40 mm the micrometer head is of aluminium, to save weight. From 12 mm for measuring down to the bottom of the hole.
Internal micrometers with high-quality ratchet, fast measurements via spindle pitch of 1.5 mm. Practical measuring functions, e.g. 3 PRESET, tolerance display via symbols, ABS.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Extension No. 428950, data cable No. 498941, setting rings No. 484030, clamping plate for outside micrometer stand No. 428951.
Data cable No. 498941.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart