{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Length | 400 mm | |
| Width | 400 mm | |
| Material | Polyester/polyamide | |
| Colour | anthracite | |
| Version | Professional polishing cloth | |
| Type of product | Polishing cloth |
| Article number | 2160956 | |
| Catalog number | 083722 | |
| EAN / GTIN | 4069515037662 | |
| Manufacturer number | 083722 GREY | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |