ER collet set, Collet size: ER11

Article no.: 2159585 Catalog no.: 309161
New product
Price per 1 Piece
Net price: CHF 162.00
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

Collet size Price per 1 Piece (incl. VAT)
  • Standard: ISO 15488-B
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

sizes included 1 mm - 7 mm
Standard ISO 15488-B
Concentricity ≤ 10 µm
Type of product Collet

Identification & Classification

Article number 2159585
Catalog number 309161
EAN / GTIN 4069515026185
Manufacturer number 309161 ER11
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Through hardened and ground. Polished.

Supplied with:

In a case with rigid foam inlay, 1 mm increments.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart