{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Gender | Unisex | |
| Fabric composition | 100% polyester | |
| Material weight / fabric density | 280 g/m2 | |
| Clothing standard | Oeko-Tex Standard 100 | |
| Washing | 30 °C delicate wash cycle | |
| Colour | navy blue | |
| Unisex size | 2XL | |
| Type of product | Microfleece jacket |
| Article number | 2159562 | |
| Catalog number | 091046 | |
| EAN / GTIN | 4069515024235 | |
| Manufacturer number | 091046 2XL | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |