Lever, Type: 1

Article no.: 2158472 Catalog no.: 259016
New product
Price per 1 Piece
Net price: CHF 11.95
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height h 14.47 mm
Width b 14.25 mm
Type of product Lever

Identification & Classification

Article number 2158472
Catalog number 259016
EAN / GTIN 4069515004152
Manufacturer number 259016 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart