{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Overall length | 70 mm | |
| Adjustment range | 25 mm - 65 mm | |
| Cross beam overhang | 33 mm |
| Article number | 2158166 | |
| Catalog number | 358989 | |
| EAN / GTIN | 4069515013758 | |
| Manufacturer number | 358989 65 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |