{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| IP Index of Protection | IP 67 | |
| Shank ⌀ | 16 mm | |
| Scale divisions | 0.005/0.001 mm | |
| Measuring accuracy | < 0.01 mm | |
| Displacement travel x, y, z respectively | 6 mm | |
| Body length | 55.5 mm | |
| Body depth | 39 mm | |
| Body width | 67 mm | |
| free length contact point | 40 mm | |
| Overall length (body and contact point) | 130 mm | |
| Adjustment travel | ± 0.4 mm | |
| Weight | 0.42 kg | |
| Spare contact point | 359505 4 | |
| Type of product | Probe |
| Article number | 2157921 | |
| Catalog number | 359501 | |
| EAN / GTIN | 4067263141006 | |
| Manufacturer number | 359501 16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |