{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal clamping force | 85 N | |
| ⌀ | 43 mm | |
| Height | 6 mm | |
| Height with thread | 21 mm | |
| Material of the magnet core | Neodymium | |
| Material of the surface | rubberised | |
| Thread | M6 | |
| Type of product | Flat gripper magnet |
| Article number | 2157911 | |
| Catalog number | 085937 | |
| EAN / GTIN | 4069515000017 | |
| Manufacturer number | 085937 43 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |