{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | GMT | |
| Labelling of hazardous substances | GHS05: Corrosive | |
| Contents | 5 l | |
| suitable for | Copper, brass – grinding and polishing | |
| pH value | 3.3 % | |
| Dosage | 2 % - 4 % | |
| Type of product | Treatment agent |
| Article number | 2157758 | |
| Catalog number | 501665 | |
| EAN / GTIN | 4067263139720 | |
| Manufacturer number | 501665 COPPER/1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |