{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Connection system | Hexagonal | |
| Ø | 40, 54, 68, 73, 86 mm | |
| Metal type | Hard metal; Tungsten carbide; Tungsten; Tungsten carbide; Carbide | |
| Set pcs. | 8 | |
| Depth of cut | 60 mm | |
| Material application | Wood; Hardwood; MDF; Chipboard; Plywood; Clinker; Plaster; Gypsum board; Cellular convrete; Stucco; Tiles; Plastic; Conduit; Tiles | |
| Weight | 3.5 kg | |
| Version | ELEKTRIKER | |
| Dimension | 315 × 275 × 120 |
| Article number | 2154878 | |
| Catalog number | Z589735 | |
| EAN / GTIN | 8718564008203 | |
| Manufacturer number | MHSE1001J |