BOSCH All-Purpose Vacuum Cleaner GAS 12-25 PL

Article no.: 2154768 Catalog no.: Z071990
Price per 1 Piece
Net price: CHF 220.11
incl. vRG CHF 3.11
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Container volume 25 l
Dust class − vacuum cleaner L
Weight 9 kg

Identification & Classification

Article number 2154768
Catalog number Z071990
EAN / GTIN 3165140939478
Manufacturer number 060197C130

Description

Description:

Product Highlights
The GAS 12-25 PL Professional is a Class L-certified vacuum. Its powerful 1,250 W motor provides high suction power for both wet and dry applications. With an available airflow of 65 l/s and a vacuum pressure of 200 mbar, it is a highly efficient tool that keeps the workspace clean and dust-free. Thanks to the semi-automatic filter cleaning system (SFC), the filter can be cleaned quickly and easily. In addition, the vacuum features a Click & Clean interface, enabling effortless and seamless connection with Bosch power tools.

Equipment and Application
The GAS 12-25 PL Professional vacuum is equipped with a 25-liter container. It also has an integrated port for use with a hose (sold separately). An integrated socket even offers auto-start—a convenient feature that synchronizes the power tool and vacuum so they start at the same time.

Supplied with:


  • Hose 3 m, Ø 35 mm
  • Antistatic pipe
  • HEPA filter for GAS 12-25 PL
  • Pre-filter for GAS 12-25
  • Crevice nozzle

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart