BOSCH Industrial Vacuum Cleaner GAS 12-40 MA

Article no.: 2154767 Catalog no.: Z071990
Price per 1 Piece
Net price: CHF 588.00
on request
In stock
2 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Container volume 40 l
Dust class − vacuum cleaner M
Weight 14.1 kg

Identification & Classification

Article number 2154767
Catalog number Z071990
EAN / GTIN 4053423338164
Manufacturer number 06019M0130

Description

Description:

Product Highlights
When fine or coarse dust is generated during work, a vacuum is needed that ensures clean air to breathe and clear visibility with a dust-free work surface—without a clogged filter slowing things down. Our GAS 12-40 MA Professional provides high protection against inhaling dust by capturing 99.9% of particles. It also saves time by keeping the filter clog-free thanks to Bosch's proprietary automatic filter cleaning technology (AFC). With its powerful, constant airflow, it allows you to finish work faster. The Bosch GAS 12-40 MA Professional also simplifies and speeds up dust disposal with its tubeless container and independent, tip-proof head. Telescopic handle, L-BOXX compatibility, and compact storage ensure effortless transport from site to site.

Equipment and Application
The Bosch GAS 12-40 MA Professional vacuums most materials, including wet or dry and fine or coarse dust generated during concrete cutting, sanding, drywall sawing, and drywall sanding. It provides high protection so you can breathe clean air and delivers consistently strong suction power for highly efficient dust extraction—helping you finish the job faster.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart