BOSCH cordless lamp GLA 18VH-7500

Article no.: 2154748 Catalog no.: Z073207
Price per 1 Piece
Net price: CHF 317.18
incl. vRG CHF 0.68
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Luminous flux 7’500 lm
Battery voltage 18 V
Weight 4.1 kg
Number of functions 3

Identification & Classification

Article number 2154748
Catalog number Z073207
EAN / GTIN 4053423329957
Manufacturer number 06014A5001

Description

Description:

360° hybrid spotlight with 7500 lumen

Advantage:


  • Outstanding performance with 7,500 lm max. luminous flux, 3 brightness levels, and 180°/360° modes
  • Easily ensure long runtime thanks to hybrid operation with or without a cable
  • Convenient fast charging for USB-C® powered devices via the integrated USB-C® port
  • Optimal light distribution thanks to the large, robust hook at the base and tripod mounting options
  • Always well-informed through an intuitive HMI that displays battery charge status, brightness setting, and the 180°/360° function

Note:

The Bosch GLA 18VH-7500 Professional construction light is a hybrid device for use with or without a cable. The USB-C® Power Delivery works with an output of up to 15 W. Its HMI function has three LED indicators for: On/Dim/Off indicator, 180°/360° function and battery charge level. It offers two mounting options: via a hook or a tripod with the 5/8" thread for attaching the GLT 300-40 light stand.

Application Notes:

The Bosch GLA 18VH-7500 Professional construction light illuminates work areas in buildings where no permanent lighting is available. It is a hybrid device that can be operated with or without a cable.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart