BOSCH thermal camera GTC 12V-450-13 in LBOXX

Article no.: 2154747 Catalog no.: Z474035
Price per 1 Piece
Net price: CHF 712.58
incl. vRG CHF 1.58
on request
In stock
2 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Accuracy ± 2 °C (Mittelpunkt)ᵇ
Display size 2.8 in
Thermal sensitivity <= 50 mK K
Image refresh frequency 9 Hz Hz
Number of rechargeable batteries contained 1
Battery type AA - Alkaliebatterien
Type of rechargeable battery 12-V-Lithium-Ionen-Akkus
Field of view 56x42 ° degrees
minimum focal length 0.5 m
Interface USB-C®
IP Index of Protection IP 54*** (*** ausgenommen Li-Ionen-Akku und Batterieadapter AA1)

Identification & Classification

Article number 2154747
Catalog number Z474035
EAN / GTIN 4053423322354
Manufacturer number 0601083900

Description

Description:

Compact thermal imaging camera for quick and easy visualisation of temperature differences

Advantage:


  • Visualisiere Temperaturunterschiede in hoher Bildqualität mit nur einem Klick
  • Schnelles Hochfahren, integrierter Laser, Arbeitslicht und visuelle Kamera gewährleisten eine einfache Bedienung
  • Robustes, kompaktes Design mit Schutzart IP54 und Stoßfestigkeit bei Stürzen aus bis zu 2 m Höhe

Content:

in L-BOXX 136 with 1 x rechargeable battery GBA 12V 2.0Ah, quick charger

Note:

The GTC 12V-450-13 Professional offers the flexibility of using two power sources, allowing you to switch between 12 V lithium-ion batteries and AA alkaline batteries to minimise downtime. With the USB interface, you can seamlessly capture and transfer up to 500 images to ensure high efficiency at work. This thermal imaging camera is also compatible with accessories such as the AA1 battery adapter, so you're always ready for any task.

Application Notes:

This thermal imaging camera was developed for fast and efficient temperature analysis and starts up in just 3 seconds. The wide field of view helps to locate heating pipes, check heating and air conditioning systems and find problems in electrical components - especially indoors. With a user-friendly interface, a working light for dark environments, a laser to mark the measuring point and a visual camera for transparency and picture-in-picture functionality, this thermal imaging camera is ideal for HVAC, industrial, automotive and renovation work.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart