{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| External dimension length | 430 mm | |
| External dimension width | 230 mm | |
| External dimension height | 340 mm | |
| maximum load capacity | 23 kg | |
| Weight | 2.4 kg |
| Article number | 2154746 | |
| Catalog number | Z692262 | |
| EAN / GTIN | 4059952601908 | |
| Manufacturer number | 1600A025L6 |