MILWAUKEE PACKOUT Trolley Box with Drawer 665x570x480mm

Article no.: 2152289 Catalog no.: Z077326
Price per 1 Piece
Net price: CHF 403.50
on request
In stock
14 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2152289
Catalog number Z077326
EAN / GTIN 4058546525200
Manufacturer number 4932498651

Description

Description:


  • Easy access
  • High load capacity
  • Includes dividers and tool tray for improved organization
  • Direct access to tools, even when other PACKOUT™ products are stacked on top
  • Impact-resistant polymer construction – ideal for jobsite use
  • External load capacity: 113 kg
  • Internal load capacity: 68 kg
  • Metal reinforcements strengthen the corners
  • Durable heavy-duty wheels with ⌀ 228 mm diameter
  • Delivered with dividers and tool tray for better organization
  • Separate side holders fit onto metal reinforcements
  • Part of the modular PACKOUT™ storage system

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart